Emergency Light, Incandescent, Outdoor Remote, Single Head

Item #: 38787

Cat #: OCRSW0605

UPC: 782520861292

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Decorative Outdoor Remote, 6V/5W, Single Head, Adjustable Halogen Lamp, White Housing.

Overview

Emergency Light, Decorative Outdoor Remote, 6V/5W, Single Head, Adjustable Halogen Lamp, White Housing.
Also known as: 782520861292, OCRSW0605

Specifications

Material: Die Cast Aluminum
Volts DC: 6
Wattage: 5
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Material: Die Cast Aluminum
Wattage: 5
Standards: California Proposition 65
Volts DC: 6
Color: White
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)