Disconnect Enclosure, Wall Mount, NEMA 12, 60" x 38" x 12", Steel

Item #: 3878

Cat #: A60SA3812LPPL

UPC: 783510406097

Documents & Guides
Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 60 Inch x 38 Inch x 12 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 60 Inch x 38 Inch x 12 Inch, Steel/Gray Powder Coat
nVent HOFFMANt HOFA60SA3812LPPL retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.
Also known as: 783510406097, A60SA3812LPPL

Specifications

Height: 60 in
Width: 38 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Depth: 12 in
Mounting: Wall
Height: 60 in
IP/NEMA Rating: IP65, NEMA 12
Depth: 12 in
Width: 38 in
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)