Wired Chime Kit, (1) Pushbutton, (2) Note Chime, Surface Mount, White

Item #: 387762

Cat #: BK131LWH

UPC: 784891030109

Wired Chime Kit, Includes: (1) White, Pushbutton, (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (9"H x 5"W x 2"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wired Chime Kit, Includes: (1) White, Pushbutton, (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (9"H x 5"W x 2"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.
High quality and innovative styles set NuTone Builder Doorbell Kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect.
Also known as: 784891030109, BK131LWH

Specifications

Mounting: Surface
Volts AC: 16
Color: White
Mounting: Surface
Color: White
Volts AC: 16

Customer Reviews

No reviews for this product
(0)