This product may not be available in all locations.
2
more

Breaker, Lug In/Lug Out, 2P, 30A, 120VAC, Type QOU, 10kAIC
Item #: 38772
Cat #: QOU230
UPC: 785901418719
Documents & Guides
Breaker, Lug In/Lug Out, 2-Pole, 30 Amp, 120 Volt AC, Type QOU, 10 kAIC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Lug In/Lug Out, 2-Pole, 30 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 785901418719, QOU230
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts DC: | 48 |
Volts AC: | 120/240 |
Amps: | 30 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Volts DC: | 48 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Customer Reviews
No reviews for this product
(0)