![Fluorescent Lamp, High Output Plus, T8, 86W, 3500K Fluorescent Lamp, High Output Plus, T8, 86W, 3500K](https://rexel-cdn.com/products/phif96t8tl835hoplu.jpg?i=9BD01A0C-9956-46AC-812B-FFA7F07C122C&f=420)
Fluorescent Lamp, High Output Plus, T8, 86W, 3500K
Item #: 387686
Cat #: F96T8/TL835/HO/-PLUS-ALTO
UPC: 046677236878
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output, Plus Lamp, 86W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 3500K. Length: 96 in. *Philips Part # 23687-7* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, High Output, Plus Lamp, 86W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 3500K. Length: 96 in. *Philips Part # 23687-7* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PLUS T8 High Output 8-foot fluorescent lamps reduce the impact on the environment by offering long life and low mercury.
Also known as: 046677236878, F96T8/TL835/HO/-PLUS-ALTO
Specifications
Base: | Recessed Double Contact (R17d) |
Lumens: | 8200 |
Color Rendering Index (CRI): | 85 |
Wattage: | 86 |
Length: | 8 ft, 96 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Recessed Double Contact (R17d) |
Color Rendering Index (CRI): | 85 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Lumens: | 8200 |
Wattage: | 86 |
Color Temperature: | 3500 (Neutral White) |
Customer Reviews
No reviews for this product
(0)