Compact Fluorescent Lamp, 13W, Twist Lock

Item #: 387661

Cat #: EL/MDT-13W-GU24-2700K

UPC: 046677417239

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 41723-8*

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 41723-8*
Philips Energy Saver GU24 Twist Type Compact Fluorescent Lamps feature a twist and lock connection with 2 pins for energy efficient replacement.
Also known as: 046677417239, EL/MDT-13W-GU24-2700K, yogurt bulb

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 900
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)