Emergency Light, Commercial, Damp Location

Item #: 38761

Cat #: EZ-2-D

UPC: 782520840365

Sign In or Register to view pricing and more.
Emergency Light, Commercial Grade, 120/277V, 2-Lamp, Adjustable PAR36 Lamps, White Housing, Damp Location Listed, Includes: 90 Min Battery Backup.

Overview

Emergency Light, Commercial Grade, 120/277V, 2-Lamp, Adjustable PAR36 Lamps, White Housing, Damp Location Listed, Includes: 90 Min Battery Backup.
Also known as: 782520840365, EZ-2-D

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 5.400
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 5.400
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)