Pnl Qp Vertigo 12pt 3"

Item #: 387576

Cat #: 49280-QP3

UPC: 078477351680

Sign In or Register to view pricing and more.
Documents & Guides
Vertigo Zero-u Quickport Panel, 12-port, Panel With 3 Inch Cable Channel

Overview

Vertigo Zero-u Quickport Panel, 12-port, Panel With 3 Inch Cable Channel
VertiGO Zero-U QuickPort Panel, 12-port, panel with 3 inch cable channel
Also known as: 078477351680, 49280-QP3

Specifications

Color: Black
Mounting: Cabinet
Type: Unloaded
Number of Ports: 12
Color: Black
Type: Unloaded
Mounting: Cabinet
Number of Ports: 12

Customer Reviews

No reviews for this product
(0)