Multi-Tap Connector, Insulated, Aluminum

Item #: 38754

Cat #: PBTD-4-1/0

UPC: 783669077407

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077407, PBTD-4-1/0

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Wire/Cable Openings: 4
Color: Black
Material: Aluminum
Allowable Gauge Range: 14 - 1/0
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 4

Customer Reviews

No reviews for this product
(0)