MAESTRO ACCESSORY

Item #: 387513

Cat #: MA-AS-277-IV

UPC: 027557583626

Sign In or Register to view pricing and more.
LUT MA-AS-277-IV MAESTRO ACCESSORY

Overview

LUT MA-AS-277-IV MAESTRO ACCESSORY
Maestro Companion switch for multi-location use, 277V, Gloss finish in ivory
Also known as: 027557583626, MA-AS-277-IV

Specifications

Family / Style: Maestro
Volts AC: 277
Color: Ivory
Mounting: Knuckle
Type: Multi-Location
Family / Style: Maestro
Color: Ivory
Type: Multi-Location
Volts AC: 277
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)