Terminal Block, Yellow, 30A, 600V AC/DC, Finger Safe

Item #: 3874

Cat #: 1492-HM1Y

UPC: 662073962083

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, High Density, 30 Amp, 600 Volt AC/DC, Yellow, Finger Safe, Single Circuit, 80 in a Package

Overview

Terminal Block, High Density, 30 Amp, 600 Volt AC/DC, Yellow, Finger Safe, Single Circuit, 80 in a Package
Also known as: 662073962083, 1492-HM1Y

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 600
Color: Yellow
Size: 6.100 mm
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Color: Yellow
Allowable Gauge Range: 30 - 12
Volts DC: 600
Poles: 1
Volts AC: 600
Size: 6.100 mm

Customer Reviews

No reviews for this product
(0)