This product may not be available in all locations.
![Light Curtain, Pair, 1760mm Height, 30mm Resolution, 88 Beam Light Curtain, Pair, 1760mm Height, 30mm Resolution, 88 Beam](https://rexel-cdn.com/products/ab440l-p4k1760ydimage.jpg?i=9E4EDDFB-24D8-4149-82F0-5D78E77BAB20&f=420)
Light Curtain, Pair, 1760mm Height, 30mm Resolution, 88 Beam
Item #:
38738
Cat #:
440L-P4K1760YD
UPC:
611320944525
Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 1760 mm Protected Height, 30 mm Resolution, 88 Beam
Overview
Light Curtain, GuardShield, Pair, 1760 mm Protected Height, 30 mm Resolution, 88 Beam
Our Bulletin 440L Guardshield™ POC Type 4 safety light curtains are applied in applications where a formal risk assessment has determined that the hazard poses a moderate to high risk of operator injury.
Also known as: 611320944525, 440L-P4K1760YD
Specifications
Type: | Light Curtain, Pair |
Height: | 1760 mm |
Range: | 30 mm |
Size: | 88 beams |
Type: | Light Curtain, Pair |
Range: | 30 mm |
Height: | 1760 mm |
Size: | 88 beams |
Customer Reviews
No reviews for this product
(0)