Communication Adapter, Flex I/O Remote to PROFIBUS, 12Mbps, 9.6W, 23A

Item #: 387316

Cat #: 1794-APBDPV1

UPC: 612598336029

Sign In or Register to view pricing and more.
Documents & Guides
Communication Adapter, Flex I/O Remote to PROFIBUS, 12 Mbps, 9.6 Watt, 23 Amp for 2 ms,

Overview

Communication Adapter, Flex I/O Remote to PROFIBUS, 12 Mbps, 9.6 Watt, 23 Amp for 2 ms,
Also known as: 612598336029, 1794-APBDPV1

Specifications

Amps: 23
Volts DC: 24
Type: I/O Module, Remote
Wattage: 9.600
Amps: 23
Type: I/O Module, Remote
Volts DC: 24
Wattage: 9.600

Customer Reviews

No reviews for this product
(0)