Marking Cards, Pre-Printed, 1-50, Horizontal, 8 x 9mm, 56 per Card

Item #: 387201

Cat #: 1492-MS8X9H1-50

UPC: 781180902697

Sign In or Register to view pricing and more.
Documents & Guides
Marking Cards, Pre-Printed, 1 - 50, Horizontal, 8 mm x 9 mm, 56 per Card

Overview

Marking Cards, Pre-Printed, 1 - 50, Horizontal, 8 mm x 9 mm, 56 per Card
Also known as: 781180902697, 1492-MS8X9H1-50

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Horizontal, Marker Card
Range: 1 - 50
Mounting: Snap In
Type: Horizontal, Marker Card
Family / Style: 1492
Range: 1 - 50

Customer Reviews

No reviews for this product
(0)