Enclosure Cover, NEMA 1, Flush Screw Cover, 7-1/2" x 7-1/2"

Item #: 38714

Cat #: AFE6X6

UPC: 783510436407

Documents & Guides
Flush Cover, Type 1, Screw Cover, Size/Dims: 7.50x7.50, Material Finish: Steel/Gray. For use with 6" x 6" Screw Cover Boxes.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flush Cover, Type 1, Screw Cover, Size/Dims: 7.50x7.50, Material Finish: Steel/Gray. For use with 6" x 6" Screw Cover Boxes.
Flush Cover, Type 1, Screw Cover, Size/Dims: 7.50x7.50, Material Finish: Steel/Gray. For use with 6" x 6" Screw Cover Boxes.
Also known as: 783510436407, AFE6X6

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Width: 7.500 in
Height: 7.500 in
Special Program: Hoffman On Demand
Mounting: Flush
Color: Gray
Width: 7.500 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 7.500 in

Customer Reviews

No reviews for this product
(0)