
High-Speed Steel Pilot Drill, 1/4"
Item #: 38712
Cat #: 39893
UPC: 783310398936
Documents & Guides
High-Speed Pilot Drill Bit, Length 3-1/4", Diameter: 1/4", Fits Greenlee Arbors: 38522, 37155, 37156 & 37154
Sign In or Register to view pricing and more.
No associated products found.
Overview
High-Speed Pilot Drill Bit, Length 3-1/4", Diameter: 1/4", Fits Greenlee Arbors: 38522, 37155, 37156 & 37154
Pilot drills have unique split-point tip design
Also known as: 783310398936, 39893
Specifications
Diameter: | 1/4 in |
Length: | 3 1/4 in |
Type: | Pilot Drill Bit |
Material: | Steel |
Diameter: | 1/4 in |
Type: | Pilot Drill Bit |
Length: | 3 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)