Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 4/0 AWG - 500 MCM
Item #: 387110
Cat #: KPA34
UPC: 781810356951
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Pressure Bar / Fixed Tongue, Copper Alloy, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4/0 AWG to 500 MCM, Bolt Hole: 1/2 Inch, Hex Head Screw
Overview
Mechanical Lug, Pressure Bar / Fixed Tongue, Copper Alloy, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4/0 AWG to 500 MCM, Bolt Hole: 1/2 Inch, Hex Head Screw
Also known as: 781810356951, KPA34
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 - 500 |
Stud Size: | 1/2 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 4/0 - 500 |
Customer Reviews
No reviews for this product
(0)