High Pressure Sodium Ballast, 1000W, 480V

Item #: 3871

Cat #: RBKC10HP48A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 1000, 480 Volt, ANSI Code: S52. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 1000, 480 Volt, ANSI Code: S52. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Also known as: RBKC10HP48A

Specifications

Volts AC: 480
ANSI Code: S52
Wattage: 1000
Light Technology: HID
Volts AC: 480
Wattage: 1000
ANSI Code: S52
Light Technology: HID

Customer Reviews

No reviews for this product
(0)