Wireway, Type 1, Screw Cover, 12" x 12" x 96", Steel, Galvanized, No KOs

Item #: 387067

Cat #: 8-1212SW

UPC: 806101009139

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 8 Foot Length, Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 8 Foot Length, Steel, Galvanized, NO KNOCKOUTS
Also known as: 806101009139, 8-1212SW

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 96 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 96 in
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)