Terminal Block With Binding Screw, 3-Pole, 350 MCM, 300A

Item #: 387006

Cat #: CR2960SY139D3A

UPC: 783166340769

Documents & Guides
Terminal Block With Binding Screw, 3-Pole, 350 MCM, 300 Amp, 600 Volt, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block With Binding Screw, 3-Pole, 350 MCM, 300 Amp, 600 Volt, Black
Also known as: 783166340769, CR2960SY139D3A

Specifications

Poles: 3
Color: Black
Amps: 300
Volts AC: 600
Allowable Gauge Range: 350
Poles: 3
Amps: 300
Allowable Gauge Range: 350
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)