This product may not be available in all locations.
1
more
30.5 mm, Control Station, Mushroom Head, Red, Pushbutton, STOP
Item #: 386969
Cat #: 10250T3519
UPC: 782113227153
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Control Station, Die Cast, 1 Element, Operator Type: Pushbutton, Red, Mushroom Head, Momentary, Surface Mount, STOP, 1 Normally Closed, Contact
Overview
30.5 mm, Heavy-Duty, Assembled Control Station, Die Cast, 1 Element, Operator Type: Pushbutton, Red, Mushroom Head, Momentary, Surface Mount, STOP, 1 Normally Closed, Contact
Also known as: 782113227153, 10250T3519
Specifications
Color: | Red |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Gangs: | 1 |
Type: | Control Station |
Color: | Red |
IP/NEMA Rating: | NEMA 1 |
Type: | Control Station |
Mounting: | Surface |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)