This product may not be available in all locations.
2
more

Breaker, Molded Case, 3P, 400A, Enclosure, Surface, L-Frame, NEMA 1
Item #: 38691
Cat #: LA400S
UPC: 78590150801
Documents & Guides
Breaker, Molded Case, Enclosure, 400 Amp Max, 3-Pole, Surface, L-Frame, NEMA 1
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Molded Case, Enclosure, 400 Amp Max, 3-Pole, Surface, L-Frame, NEMA 1
Also known as: 78590150801, LA400S
Specifications
Poles: | 3 |
Amps: | 400 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Amps: | 400 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)