![TYP3R GALVSCREWCVR RAINPRF TROUGH 14720 TYP3R GALVSCREWCVR RAINPRF TROUGH 14720](https://rexel-cdn.com/products/i315275.jpg?i=0E1202AE-65B2-4E8F-90F6-A1882C0F5BEF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TYPE 3R GALVANIZED SCREW COVER RAIN PROOF TROUGH 14720
Overview
TYPE 3R GALVANIZED SCREW COVER RAIN PROOF TROUGH 14720
Also known as: 806101014720, 4-66RT
Specifications
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Length: | 48 in |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Material: | Steel |
Length: | 48 in |
Height: | 6 in |
Width: | 6 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)