HIGH ABUSE SINGLE FLOOD
Item #: 386872
Cat #: 101W
UPC:
Documents & Guides
WFH 101W HIGH ABUSE SINGLE FLOOD
Sign In or Register to view pricing and more.
Overview
WFH 101W HIGH ABUSE SINGLE FLOOD
Also known as: 101W
Specifications
Material: | Polycarbonate |
Volts AC: | 120 |
Wattage: | 150 |
Color: | White |
Light Technology: | Incandescent |
Material: | Polycarbonate |
Wattage: | 150 |
Light Technology: | Incandescent |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)