
Tpz 668srt 3 In Emt Couplings - Rai
Item #: 386834
Cat #: 668SRT
UPC: 751338836037
Documents & Guides
Topaz; Emt Coupling; Compression; Trade Size: 3 In; Outside Diameter: 4.250 In;length: 4 In; Material: Steel; Upc: 83604
Sign In or Register to view pricing and more.
Overview
Topaz; Emt Coupling; Compression; Trade Size: 3 In; Outside Diameter: 4.250 In;length: 4 In; Material: Steel; Upc: 83604
Also known as: 751338836037, 668SRT
Specifications
Material: | Steel |
Standards: | California Proposition 65 |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)