Replacement Lamp for EL-2SQ, Halogen, Bi-Pin, T2-1/4, 6V, 6W

Item #: 386762

Cat #: 580.0012-E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Lamp for EL-2SQ, Halogen, Bi-Pin, T2-1/4, 6 Volt, 6 Watt, Lumens; 113

Overview

Replacement Lamp for EL-2SQ, Halogen, Bi-Pin, T2-1/4, 6 Volt, 6 Watt, Lumens; 113
Also known as: 580.0012-E

Specifications

Lumens: 113
Volts AC: 6
Wattage: 6
Shape: T2-1/4 (Tubular)
Light Technology: Halogen
Lumens: 113
Wattage: 6
Light Technology: Halogen
Volts AC: 6
Shape: T2-1/4 (Tubular)

Customer Reviews

No reviews for this product
(0)