This product may not be available in all locations.
2
more
Breaker, Enclosure, Neutral Kit, 15/100A, 600VAC, 3P
Item #: 38672
Cat #: SN100FA
UPC: 78590146102
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Enclosure, Neutral Kit, 15/100 Amp, 600 Volt AC, 3-Pole
Overview
Breaker, Enclosure, Neutral Kit, 15/100 Amp, 600 Volt AC, 3-Pole
The PowerPacT™ H-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. The H-, J-, L-Frame circuit breakers are available with either thermal-magnetic or Micrologic™ electronic trip units. The amperage ratings of the thermal trip elements are calibrated at 104°F (40°C) free air ambient temperature. Per the National Electric Code® (NEC®) and the Canadian Electrical Code, standard circuit breakers may only be applied continuously at up to 80% of their rating. This PowerPacT H, Insulated Neutral Assembly, Groundable, 15-100A. breakers using up to three padlocks.
Also known as: 78590146102, SN100FA
Specifications
Type: | Neutral Kit |
Mounting: | Device |
Amps: | 100, 15 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Neutral Kit |
Amps: | 100, 15 |
Standards: | California Proposition 65 |
Mounting: | Device |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)