Spring Clamp Terminal Block, One-Circuit Feed-Through, 4 mm Or 2.5

Item #: 386581

Cat #: 1492-L4T-G

UPC: 662073055198

Sign In or Register to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block, One-Circuit Feed-Through, 4 mm Or 2.5 mm, 2 Connections, Green

Overview

Spring Clamp Terminal Block, One-Circuit Feed-Through, 4 mm Or 2.5 mm, 2 Connections, Green
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L4T-G from Rockwell Automation® is a green 4 mm or 2.5 mm (6.1 x 84 x 35.7 mm [0.24 x 3.31 x1.41 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and two connections. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055198, 1492-L4T-G

Specifications

Color: Green
Family / Style: 1492
Volts DC: 600
Amps: 33
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Volts AC: 600
Allowable Gauge Range: 26 - 10
Color: Green
Volts DC: 600
Mounting: DIN Rail
Size: 4 mm
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Amps: 33
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)