Air Conditioner, N36 Series, 6000 BTU, Steel

Item #: 386567

Cat #: N360616G050

UPC: 783510219215

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner for Enclosure, SpectraCool Narrow Indoor/Outdoor, N36 Series, 6000 BTU, 115 Volt, Steel With Light Gray Finish

Overview

Air Conditioner for Enclosure, SpectraCool Narrow Indoor/Outdoor, N36 Series, 6000 BTU, 115 Volt, Steel With Light Gray Finish
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510219215, N360616G050

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)