![Flush Cover, Type 1, Screw Cover, 18" x 18, Steel Flush Cover, Type 1, Screw Cover, 18" x 18, Steel](https://rexel-cdn.com/products/image.jpg?i=6ABB1AF8-CB0C-4876-8077-EDC5F11E6E7E&f=420)
Flush Cover, Type 1, Screw Cover, 18" x 18, Steel
Item #: 38644
Cat #: AFE18X18
UPC: 783510437701
Sign In or Register to view pricing and more.
Documents & Guides
Flush Cover, Type 1, Screw Cover, Size/Dims: 19.50x19.50, Material Finish: Steel/Gray. For use with 18" x 18" Screw Cover Boxes.
Overview
Flush Cover, Type 1, Screw Cover, Size/Dims: 19.50x19.50, Material Finish: Steel/Gray. For use with 18" x 18" Screw Cover Boxes.
Flush Cover, Type 1, Screw Cover, Size/Dims: 19.50x19.50, Material Finish: Steel/Gray. For use with 18" x 18" Screw Cover Boxes.
Also known as: 783510437701, AFE18X18
Specifications
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 19.500 in |
Material: | Steel |
Height: | 19.500 in |
Special Program: | Hoffman On Demand |
Mounting: | Flush |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 19.500 in |
Height: | 19.500 in |
Customer Reviews
No reviews for this product
(0)