![SO Portable Cord, 10/7, Black, 1000', Rated 105°C, 600V SO Portable Cord, 10/7, Black, 1000', Rated 105°C, 600V](https://rexel-cdn.com/products/1612soowx500mcr.jpg?i=82CA1A78-797F-4A21-9625-7FF18E056799&f=420)
SO Portable Cord, 10/7, Black, 1000', Rated 105°C, 600V
Item #: 386423
Cat #: SO107BLK1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 10/7, Black, 1000' Reel
Overview
Portable Cord, Type SO, 10/7, Black, 1000' Reel
Also known as: SO107BLK1000RL
Specifications
Jacket: | Rubber |
Gauge: | 10 |
Length: | 1000 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 7 |
Jacket: | Rubber |
Length: | 1000 ft |
Color: | Black |
Conductors: | 7 |
Gauge: | 10 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)