Breaker, 20A, 125VAC, 1P, Lug In, Lug Out, for RV Pedestals

Item #: 386384

Cat #: MPL1020

UPC: 786685229188

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt AC, Lug In, Lug Out, 1-Pole, Breaker, for RV Pedestals

Overview

20 Amp, 125 Volt AC, Lug In, Lug Out, 1-Pole, Breaker, for RV Pedestals
Also known as: 786685229188, MPL1020

Specifications

Mounting: Panel
Amps: 20
Poles: 1
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)