Float Switch, 575VAC, 1HP, NEMA 7/9, Screw In Bushing, Closed Tank

Item #: 386339

Cat #: 9037HR33

UPC: 785901075486

Float Switch, 575 Volt AC, 1 Horse Power, H +OPTIONS, -22 - 220F, 2-Pole, 2 - 5 Inch Adjustable, Double Pole Single Throw, NEMA 7/9, Screw Clamp, Standard (Contacts Close on Liquid Rise), Closed Tank, Screw In Bushing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Float Switch, 575 Volt AC, 1 Horse Power, H +OPTIONS, -22 - 220F, 2-Pole, 2 - 5 Inch Adjustable, Double Pole Single Throw, NEMA 7/9, Screw Clamp, Standard (Contacts Close on Liquid Rise), Closed Tank, Screw In Bushing
closed tank - NEMA 7/9 - screw-in bushing - 2 NC DPST-DB contacts
Also known as: 785901075486, 9037HR33

Specifications

Poles: 2
Type: Float Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 7, NEMA 9
Poles: 2
Standards: California Proposition 65
Type: Float Switch
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)