General Purpose Strip, 1-1/2', 120V

Item #: 386320

Cat #: 42-115ELO-R4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, 1-1/2 ft, 1 Lamp, 15 Watt, T8, Electronic, Residential, 120 Volt

Overview

General Purpose Strip, 1-1/2 ft, 1 Lamp, 15 Watt, T8, Electronic, Residential, 120 Volt
Also known as: 42-115ELO-R4

Specifications

Volts AC: 120
Wattage: 15
Length: 18 in
Type: 1-Lamp
Light Technology: Fluorescent
Volts AC: 120
Length: 18 in
Light Technology: Fluorescent
Wattage: 15
Type: 1-Lamp

Customer Reviews

No reviews for this product
(0)