4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 38626

Cat #: 4SJD-1-1/4

UPC: 687855751754

Sign In or Register to view pricing and more.
Documents & Guides
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1-1/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 42.0". Includes: Ground Screw.

Overview

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1-1/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 42.0". Includes: Ground Screw.
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855751754, 4SJD-1-1/4, 411 Box, 11b, 11-B deep

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 42 in³
Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in
Material: Steel
Cubic Inches: 42 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)