This product has been discontinued.
150 CFM, 1.4 Sones, Energy Star Fan/Fluorescent Light/Night-Light
Item #: 38616
Cat #: QTXE150FLT
UPC: 026715171798
Sign In or Register to view pricing and more.
Documents & Guides
150 CFM, 1.4 Sones, Energy Star Fan/Fluorescent Light/Night-Light. CA only ù Title 24 compliant.
Overview
150 CFM, 1.4 Sones, Energy Star Fan/Fluorescent Light/Night-Light. CA only ù Title 24 compliant.
Ceiling Fan with Light, CFM: 150, Sones: 1.4, Duct Size: 6", 36W Max Bulb (Fluorescent), 4W Nightlight (Not Included), Energy Star Qualified, Color: White, Includes: (2) 18W GU-24 Bulbs.
Also known as: 026715171798, QTXE150FLT
Specifications
CFM: | 150 |
Color: | White |
Sones: | 1.400 |
CFM: | 150 |
Sones: | 1.400 |
Color: | White |
Customer Reviews
No reviews for this product
(0)