This product has been discontinued.
This product may not be available in all locations.
Switch, Reversing, Open, 12A, 690VAC, 5 Circuits, Door/Front Mount
Item #:
38614
Cat #:
194L-E12-7543
UPC:
662072558799
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Reversing, Open, 12 Amp, 690 Volt AC, 5 Circuit, 3 Position, Body and Shaft, Door/Front Mount
Overview
Switch, Reversing, Open, 12 Amp, 690 Volt AC, 5 Circuit, 3 Position, Body and Shaft, Door/Front Mount
Also known as: 662072558799, 194L-E12-7543
Specifications
Volts AC: | 690 |
Mounting: | Door, Front |
Type: | Reversing Switch |
Amps: | 12 |
Circuits: | 5 |
Volts AC: | 690 |
Type: | Reversing Switch |
Circuits: | 5 |
Mounting: | Door, Front |
Amps: | 12 |
Customer Reviews
No reviews for this product
(0)