Punch Unit-25.4mm

Item #: 386103

Cat #: 35178

UPC: 783310351788

Sign In or Register to view pricing and more.
Gre 35178 1" Od Punch slug

Overview

Gre 35178 1" Od Punch slug
Also known as: 783310351788, 35178

Specifications

Size: 1 in
Type: Knockout Punch
Size: 1 in
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)