MIC 4P FP 5M #22AWG PVC

Item #: 38606

Cat #: 804000A09M050

UPC: 781725531627

Documents & Guides
Micro-Change« (M12) Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 5.0m (16.40') Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Micro-Change« (M12) Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 5.0m (16.40') Length
Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery. Available in 2- through 5-, 8- and 12-pole IEC compliant configurations, single- and dual-keyway designs, with straight and 90° plugs, the Micro-Change comprehensive offering provides a complete connectivity solution. With the introduction of Harsh Duty receptacles, Molex expands the applicability of M12 connectors to more demanding environments, Brad Micro-Change M12 Harsh-Duty Receptacles offer a sealed connection with superior EMI/RFI shielding in high-vibration systems, which makes them ideal for petrochemical, and commercial-vehicle Class 2 applications.
Also known as: 781725531627, 804000A09M050

Specifications

Gender: Female
Amps: 4
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Volts AC: 250
Material: PVC
Length: 16.400 ft
Color: Yellow
Gender: Female
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Material: PVC
Color: Yellow
Amps: 4
Volts AC: 250
Length: 16.400 ft

Customer Reviews

No reviews for this product
(0)