14A, 120V Decora Dual Comb. Switch, Light Almond

Item #: 386048

Cat #: 1754-T

UPC: 078477276488

Sign In or Register to view pricing and more.
Documents & Guides
Individual Switches: 15 Amp 120 Volt/Device Total 20 Amp 120 Volt Decora Dual Rocker Combination Switch w/Ground Screw Terminals and Push-in Wiring. Light Almond.

Overview

Individual Switches: 15 Amp 120 Volt/Device Total 20 Amp 120 Volt Decora Dual Rocker Combination Switch w/Ground Screw Terminals and Push-in Wiring. Light Almond.
I5 Amp, 120 Volt, Decora Brand Style Single-Pole AC Combination Switch, Individual Switches, Commercial Grade, Non-Grounded, Light Almond
Also known as: 078477276488, 1754-T

Specifications

Color: Light Almond
Volts AC: 120
Type: Dual switch, 2 Device, Rocker Switch, Decora
Amps: 20, 15
Poles: 1
Material: Thermoplastic
Color: Light Almond
Type: Dual switch, 2 Device, Rocker Switch, Decora
Poles: 1
Volts AC: 120
Amps: 20, 15
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)