Sensor, Photohead, Green Line, Retroreflective

Item #: 38601

Cat #: 42MRU-5000

UPC: 662073836872

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photohead, Green Line, Retro-Reflective, Infrared, Emitter LED, 20.8 mm - 10 meter, Sensing Distance, Light Dark Selectable, 1 ms Sensor Response Time

Overview

Sensor, Photohead, Green Line, Retro-Reflective, Infrared, Emitter LED, 20.8 mm - 10 meter, Sensing Distance, Light Dark Selectable, 1 ms Sensor Response Time
Series 5000 Green Line,Standard Retroreflective,Basic Photo Head
Also known as: 662073836872, 42MRU-5000

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 3
Volts AC: 120
Mounting: Surface
Volts DC Range: 30, 12
Range: 20.800 mm - 10 m
IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 3
Mounting: Surface
Range: 20.800 mm - 10 m
Volts AC: 120
Volts DC Range: 30, 12

Customer Reviews

No reviews for this product
(0)