This product may not be available in all locations.
WHEEL MEASURING
Item #: 385947
Cat #: 20154301
UPC: 782114010815
Made in USA
Documents & Guides
Eaton measuring wheel, Rubber, 304.8 mm, Used with shaft encoder and rotary contactors
Sign In or Register to view pricing and more.
Overview
Eaton measuring wheel, Rubber, 304.8 mm, Used with shaft encoder and rotary contactors
You use the counters, ratemeters, hour meters and other specific control & display products everyday to control single-purpose machinery and monitor process parameters in complex control schemes. These products are a perfect fit for processes where measurement needs to be controlled or displayed. Used as machine control in smaller applications, or as displays for specific parameters in larger, PLC-controlled equipment, Eaton’s Specific Control & Display products are the answer to your monitoring, measurement, control and display needs.
Also known as: 782114010815, 20154301
Specifications
Material: | Rubber/Steel |
Type: | Measuring Wheel, Encoder |
Diameter: | 12 in |
Mounting: | Shaft |
Material: | Rubber/Steel |
Diameter: | 12 in |
Type: | Measuring Wheel, Encoder |
Mounting: | Shaft |
Customer Reviews
No reviews for this product
(0)