Single Receptacle, 20A, 250V, 6-20R, Brown, Side Wired

Item #: 3859

Cat #: 5821

UPC: 078477249703

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Brown

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2-Pole, 3-Wire, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Brown
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477249703, 5821

Specifications

Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Color: Brown
Poles: 2
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20R
Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Poles: 2
Volts AC: 240
Color: Brown
Amps: 20
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)