RadioRA 2 Hybrid Keypad, Taupe

Item #: 385890

Cat #: RRD-H6BRL-TP

UPC: 027557868983

Sign In or Register to view pricing and more.
Documents & Guides
RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Taupe

Overview

RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Taupe
RadioRA 2 Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA two-wire or neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, in taupe
Also known as: 027557868983, RRD-H6BRL-TP

Specifications

Wattage: 450
Type: Keypad
Color: Taupe
Volts AC: 120
Volt Amps: 450
Light Technology: Halogen
Wattage: 450
Color: Taupe
Volt Amps: 450
Type: Keypad
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)