![RadioRA 2 Incandescent Dimmer, 1000W, Tuape RadioRA 2 Incandescent Dimmer, 1000W, Tuape](https://rexel-cdn.com/products/lutron-rrd-10d-tp.jpg?i=F55B74B7-AFFA-4CDE-8042-902843BB5795&f=420)
RadioRA 2 Incandescent Dimmer, 1000W, Tuape
Item #:
385873
Cat #:
RRD-10D-TP
UPC:
027557774178
Sign In or Register to view pricing and more.
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Tuape
Overview
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Tuape
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in taupe
Also known as: 027557774178, RRD-10D-TP
Specifications
Type: | Magnetic Low-Voltage, Remote, Multi-Location, Electronic Low-Voltage |
Color: | Taupe |
Mounting: | Surface |
Wattage: | 1000 |
Light Technology: | Halogen, Incandescent |
Type: | Magnetic Low-Voltage, Remote, Multi-Location, Electronic Low-Voltage |
Mounting: | Surface |
Light Technology: | Halogen, Incandescent |
Color: | Taupe |
Wattage: | 1000 |
Customer Reviews
No reviews for this product
(0)