Motion Sensor, Stealth 110, 1000W, White

Item #: 38585

Cat #: STL110W

UPC: 019813601809

Motion Sensor, 110°, Stealth Sensor, Features: 1000W, Surge Protection, Double Look Down Lens, LED Detection Indicator, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motion Sensor, 110°, Stealth Sensor, Features: 1000W, Surge Protection, Double Look Down Lens, LED Detection Indicator, Color: White.
STEALTH Sensor with 110° view. Double Look Down lens, surge protection, LED detection indicator and Color Matched Lens
Also known as: 019813601809, STL110W

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Mounting: Wall
Volts AC: 120
Wattage: 1000
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)