4" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 38579
Cat #: 4SJD-3/4
UPC: 687855751853
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (10) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, and (2) 3/4 Inch, Cubic Inches 42.0
Overview
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (10) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, and (2) 3/4 Inch, Cubic Inches 42.0
Also known as: 687855751853, 4SJD-3/4
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 42 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 42 in³ |
Mounting: | Screw On, Nail On |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)