Modular timing relay, Harmony, 5A, 2CO, 0.02 s...300h, time delay, 24...240V AC DC

Item #: 385777

Cat #: RE48AML12MW

UPC: 785901834922

Modular timing relay, Harmony, 5A, 2CO, 0.02 s...300h, time delay, 24...240V AC DC
Sign In or Register to view pricing and more.

Overview

Modular timing relay, Harmony, 5A, 2CO, 0.02 s...300h, time delay, 24...240V AC DC
This Harmony RE48 timing relay can be set between 0.2 seconds and 300 hours, has an output rating of 5A, is 48mm wide and can be supplied with 24V to 240V AC. It is a plug-in device, meaning it is quick and easy to install with the need for tools. It also offers a sealable cover, simple and precise settings with rotary trimmers. It is designed for both panel mooting or socket plug in, this gives more flexibility in designing installations and stocking spares. Multi function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. Status display with 2 LEDs, visually inspect the status of you system without specialized tools. 0 0 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901834922, RE48AML12MW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)