Timing Relay, 10 Function, 0.7A, 0.1 Sec - 10 Hours, 24-240V AC/DC

Item #: 385776

Cat #: RE11LMBM

UPC: 785901428428

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, 10 Function, 0.7 Amp, 0.1 Second - 10 Hours Range, 24 - 240 Volt AC/DC

Overview

Timing Relay, 10 Function, 0.7 Amp, 0.1 Second - 10 Hours Range, 24 - 240 Volt AC/DC
Also known as: 785901428428, RE11LMBM

Specifications

Type: Timing Relay, 10 Function
Mounting: DIN Rail
Amps: 0.700
Range: 0.100 sec - 10 hr
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Type: Timing Relay, 10 Function
Amps: 0.700
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.100 sec - 10 hr
Volts DC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)