Disconnect Switch, Non-Fusible, NEMA 12/3R, 200A, 3P, 600VAC, HD

Item #: 385761

Cat #: HU364AWKVW

UPC: 785901208891

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fused, NEMA 12/3R, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, Non-Fused, NEMA 12/3R, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Also known as: 785901208891, HU364AWKVW

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12

Customer Reviews

No reviews for this product
(0)